Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, Neoprene
Mfr # 4C995
Zoro # G1061742
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 1150 to 2300 lb
- Deflection 0.25 in to 0.50 in
- Height 2 3/4 in
- Width 4 in
Product Information
- Brand Mason
- MFR # 4C995
- Zoro # G1061742
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 2 3/4 in |
Width | 4 in |
Dimension E | 22.25 in |
Dimension T | 5/16 in |
Dimension MBD | 1/2 in |
Dimension L | 6 1/4 in |
Dimension H | 11 1/2 in |
Dimension J | 20-1/8 in |
Dimension C | 12 1/8 in |
Dimension BC | 5 in |
Dimension D | 3 3/8 in |
Dimension B | 9.75 in |
Cap Screw Dia. and Length | 1/2 x 1 in |
Dimension G | 11 1/4 in |
Dimension A | 11 in |
Dimension F | 21.75 in |
Details
Description
Item Floor Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 1150 to 2300 lb, Deflection 0.25 in to 0.50 in, Height 2 3/4 in, Width 4 in, Color Mark Yellow, Cap Screw Dia. and Length 1/2 x 1 in, Includes Top Bolts and Washers, Dimension A 11 in, Dimension T 5/16 in, Dimension MBD 1/2 in, Dimension G 11 1/4 in, Dimension H 11 1/2 in, Dimension J 20-1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD33022)
- BIG HORN Brass Router Template Guide I.D. 13/32 Inch O.D. 1/2 Inch Replaces Porter Cable 42033 (19662)
- WELLER Crescent 6 in. Forged Alloy Steel Long Nose Pliers (10336CVN)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.14)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR76)
- MASON Floor Mount Vibration Isolator, Spring (5XR50)
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR66)
- MASON Floor Mount Vibration Isolator, Neoprene (4C877)
- MASON Floor Mount Vibration Isolator, Spring (5C132)
- ZORO SELECT Floor Vibration Isolator, 550 to 1100 lb. (48PW94)
- Mason Floor Mount Vibration Isolators