Mason
Floor Mount Vibration Isolator, Spring
- Zoro #: G0985083
- Mfr #: 5C132
Tap to zoom
Hover or click to zoom
$79.20
- Item: Floor Mount Vibration Isolator
- Isolator Type: Spring
- Capacity Range: 460 to 625 lb
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $79.20
Mason #5C132 Specifications
- Zoro #: G0985083
- Mfr #: 5C132
- Item: Floor Mount Vibration Isolator
- Isolator Type: Spring
- Capacity Range: 460 to 625 lb
- Deflection: 0.75 in to 1.00 in
- Height: 4 1/2 in
- Width: 2 1/8 in
- Spring Color: White
- Bolt Size: 3/8 x 4 in
- Dimension HCW: 1 in
- Dimension HCL: 4 3/4 in
- Dimension A: 4 in
- Dimension SW: 5/16 in
- Dimension H: 4 1/2 in
- Dimension L: 5 3/4 in
- Dimension T: 1/2 in
- Dimension MBD: 1/4 in
- Dimension SBC: 5 in
- Country of Origin (subject to change): Thailand
Description
The Mason Spring Floor Mount Vibration Isolator absorbs floor vibration from machinery and equipment. This isolator is a simple, effective and economical method to solve a variety of vibration problems. The isolator is constructed of steel and non-marking rubber for long lasting durability.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov