Mason
Floor Mount Vibration Isolator, Spring
Mfr # 5C137
Zoro # G1687926
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 1240 to 1650 lb
- Deflection 0.75 in to 1.00 in
- Height 5 5/8 in
- Width 2 3/4 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- HUOT Drill Bit Case, Jobber Length, Steel (10400)
- DEWALT 7 in. (180mm) Grinder Cutting Dust Shroud (DWE46127)
- GREY PNEUMATIC Soc 1-1/8 1/2D Imp Univ 12Pt Blk (2136U)
- MASON Floor Mount Vibration Isolator, Neoprene (4C877)
- MASON Floor Mount Vibration Isolator, Neoprene (4C997)
- MASON Floor Mount Vibration Isolator, Spring (5C132)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Brown (5XR70)
- MASON Floor Mount Vibration Isolator, 1000 lb. (20UZ15)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- MASON Floor Mount Vibration Isolator, Neoprene (4C988)
- Mason Mounts and Vibration Control