Shop MASTERDRIVE
See all product information
Create Account
Coupling Sleeves
- Mfr # 3JNS
- Zoro # G523361074
product price:Â
$
11.65
/ea
Key Features
Axial Motion
0.01 in
Parallel Misalignment
0.01 in
Insert Material
Neoprene
Maximum Speed
9,200 RPM
Application
Prime Mover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3JNS
- Zoro #
- G523361074
- UPC #
- 806372137135
- Country of Origin
- China
- Axial Motion
- 0.01 in
- Parallel Misalignment
- 0.01 in
- Insert Material
- Neoprene
- Maximum Speed
- 9,200 RPM
- Application
- Prime Mover
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Torque
- 60 in-lb
- Horsepower @ 100 RPM
- 0.1 hp
- For Misalignment Type
- Angular, Parallel
- Angular Misalignment
- 1 Degrees
- Torsional Stiffness
- 229 in-lb/rad
- System of Measurement
- Inch
- Maximum Operating Temperature
- 200 Degrees F
Dimensions
- Insert Width
- 1 in
- Coupling Size
- 3
- Outside Diameter
- 1 7/8 in
Description
Coupling Sleeve, Coupling Size 3, Maximum Speed 9,200 RPM, Maximum Torque 60 in-lb, Outside Diameter 1 7/8 in, Insert Construction 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.1 hp, Insert Material Neoprene, Insert Width 1 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 229 in-lb/rad, Axial Motion 0.01 in, Application Prime Mover, Maximum Operating Temperature 200 Degrees F, For Misalignment Type Angular, Parallel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.