Coupling Sleeves
- Mfr # 5JNS
- Zoro # G223361008
product price:Â
$
25.89
/ea
Key Features
Minimum Operating Temperature
0 Degrees F
Insert Width
1 9/16 in
Torsional Stiffness
916 in-lb/rad
System of Measurement
Inch
Outside Diameter
2 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5JNS
- Zoro #
- G223361008
- UPC #
- 806372137159
- Country of Origin
- China
- Minimum Operating Temperature
- 0 Degrees F
- Torsional Stiffness
- 916 in-lb/rad
- System of Measurement
- Inch
- Axial Motion
- 0.015 in
- Maximum Operating Temperature
- 200 Degrees F
- Parallel Misalignment
- 0.015 in
- Horsepower @ 100 RPM
- 0.4 hp
- Angular Misalignment
- 1 Degrees
- Maximum Speed
- 7,600 RPM
- Maximum Torque
- 240 in-lb
- Insert Material
- Neoprene
- Application
- Prime Mover
- For Misalignment Type
- Angular, Parallel
Dimensions
- Insert Width
- 1 9/16 in
- Outside Diameter
- 2 15/16 in
- Coupling Size
- 5
Description
Coupling Sleeve, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 240 in-lb, Outside Diameter 2 15/16 in, Insert Construction 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.4 hp, Insert Material Neoprene, Insert Width 1 9/16 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 916 in-lb/rad, Axial Motion 0.015 in, Application Prime Mover, Maximum Operating Temperature 200 Degrees F, For Misalignment Type Angular, Parallel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.