Coupling Sleeves
- Mfr # 4JES
- Zoro # G823354974
product price:Â
$
12.99
/ea
Key Features
Maximum Operating Temperature
272 Degrees F
Torsional Stiffness
458 in-lb/rad
For Misalignment Type
Angular, Parallel
Insert Material
EPDM
Insert Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4JES
- Zoro #
- G823354974
- UPC #
- 806372136213
- Country of Origin
- China
- Maximum Operating Temperature
- 272 Degrees F
- Torsional Stiffness
- 458 in-lb/rad
- For Misalignment Type
- Angular, Parallel
- Insert Material
- EPDM
- System of Measurement
- Inch
- Maximum Torque
- 120 in-lb
- Parallel Misalignment
- 0.01 in
- Angular Misalignment
- 1 Degrees
- Application
- Prime Mover
- Minimum Operating Temperature
- -30 Degrees F
- Features
- General Purpose, Torsional Flexibility is 15 Degrees , Wide Temperature Range
- Maximum Speed
- 7,600 RPM
- Weight
- 0.1 lb
- Axial Motion
- 0.01 in
- Horsepower @ 100 RPM
- 0.2 hp
- Item
- Coupling Sleeve
Dimensions
- Insert Width
- 1 1/4 in
- Outside Diameter
- 2 5/16 in
- Coupling Size
- 4
- Fits Chest Size
- General Purpose, Torsional Flexibility is 15 Degrees , Wide Temperature Range
Description
Coupling Sleeve, Coupling Size 4, Maximum Speed 7,600 RPM, Maximum Torque 120 in-lb, Outside Diameter 2 5/16 in, Insert Construction 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.2 hp, Insert Material EPDM, Insert Width 1 1/4 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 458 in-lb/rad, Axial Motion 0.01 in, Application Prime Mover, Maximum Operating Temperature 272 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.