Coupling Sleeves
- Mfr # 5JE
- Zoro # G023357331
product price:Â
$
19.45
/ea
Key Features
Torsional Stiffness
916 in-lb/rad
Maximum Torque
240 in-lb
Weight
0.2 lb
Application
Prime Mover
Outside Diameter
2 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5JE
- Zoro #
- G023357331
- UPC #
- 806372136220
- Country of Origin
- China
- Torsional Stiffness
- 916 in-lb/rad
- Maximum Torque
- 240 in-lb
- Weight
- 0.2 lb
- Application
- Prime Mover
- Insert Material
- EPDM
- System of Measurement
- Inch
- Maximum Speed
- 7,600 RPM
- Minimum Operating Temperature
- -30 Degrees F
- Angular Misalignment
- 1 Degrees
- Horsepower @ 100 RPM
- 0.5 hp
- Features
- General Purpose, Torsional Flexibility is 15 Degrees , Wide Temperature Range
- Parallel Misalignment
- 0.015 in
- For Misalignment Type
- Angular, Parallel
- Item
- Coupling Sleeve
- Maximum Operating Temperature
- 272 Degrees F
- Axial Motion
- 0.015 in
Dimensions
- Outside Diameter
- 2 15/16 in
- Coupling Size
- 5
- Insert Width
- 1 9/16 in
- Fits Chest Size
- General Purpose, Torsional Flexibility is 15 Degrees , Wide Temperature Range
Description
Coupling Sleeve, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 240 in-lb, Outside Diameter 2 15/16 in, Insert Construction 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.5 hp, Insert Material EPDM, Insert Width 1 9/16 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 916 in-lb/rad, Axial Motion 0.015 in, Application Prime Mover, Maximum Operating Temperature 272 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.