Coupling Sleeves
- Mfr # 5JES
- Zoro # G523353574
product price:Â
$
22.69
/ea
Key Features
Parallel Misalignment
0.015 in
Maximum Speed
7,600 RPM
System of Measurement
Inch
Application
Prime Mover
Maximum Operating Temperature
272 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5JES
- Zoro #
- G523353574
- UPC #
- 806372136237
- Country of Origin
- China
- Parallel Misalignment
- 0.015 in
- Maximum Speed
- 7,600 RPM
- System of Measurement
- Inch
- Application
- Prime Mover
- Maximum Operating Temperature
- 272 Degrees F
- For Misalignment Type
- Angular, Parallel
- Minimum Operating Temperature
- -30 Degrees F
- Insert Material
- EPDM
- Angular Misalignment
- 1 Degrees
- Axial Motion
- 0.015 in
- Item
- Coupling Sleeve
- Torsional Stiffness
- 916 in-lb/rad
- Maximum Torque
- 240 in-lb
- Horsepower @ 100 RPM
- 0.5 hp
- Features
- General Purpose, Torsional Flexibility is 15 Degrees , Wide Temperature Range
- Weight
- 0.2 lb
Dimensions
- Coupling Size
- 5
- Insert Width
- 1 9/16 in
- Outside Diameter
- 2 15/16 in
- Fits Chest Size
- General Purpose, Torsional Flexibility is 15 Degrees , Wide Temperature Range
Description
Coupling Sleeve, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 240 in-lb, Outside Diameter 2 15/16 in, Insert Construction 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.5 hp, Insert Material EPDM, Insert Width 1 9/16 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 916 in-lb/rad, Axial Motion 0.015 in, Application Prime Mover, Maximum Operating Temperature 272 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.