Coupling Sleeves
- Mfr # 4JNS
- Zoro # G223354819
product price:Â
$
16.85
/ea
Key Features
Maximum Speed
7,600 RPM
Maximum Torque
120 in-lb
Application
Prime Mover
Horsepower @ 100 RPM
0.2 hp
Axial Motion
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4JNS
- Zoro #
- G223354819
- UPC #
- 806372137142
- Country of Origin
- China
- Maximum Speed
- 7,600 RPM
- Maximum Torque
- 120 in-lb
- Application
- Prime Mover
- Horsepower @ 100 RPM
- 0.2 hp
- Axial Motion
- 0.01 in
- Parallel Misalignment
- 0.01 in
- For Misalignment Type
- Angular, Parallel
- Maximum Operating Temperature
- 200 Degrees F
- Torsional Stiffness
- 458 in-lb/rad
- Angular Misalignment
- 1 Degrees
- Minimum Operating Temperature
- 0 Degrees F
- Insert Material
- Neoprene
- System of Measurement
- Inch
Dimensions
- Outside Diameter
- 2 5/16 in
- Insert Width
- 1 1/4 in
- Coupling Size
- 4
Description
Coupling Sleeve, Coupling Size 4, Maximum Speed 7,600 RPM, Maximum Torque 120 in-lb, Outside Diameter 2 5/16 in, Insert Construction 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.2 hp, Insert Material Neoprene, Insert Width 1 1/4 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 458 in-lb/rad, Axial Motion 0.01 in, Application Prime Mover, Maximum Operating Temperature 200 Degrees F, For Misalignment Type Angular, Parallel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.