Coupling Sleeves
- Mfr # 4JN
- Zoro # G923361391
product price:Â
$
12.99
/ea
Key Features
Axial Motion
0.01 in
Maximum Speed
7,600 RPM
Torsional Stiffness
458 in-lb/rad
Minimum Operating Temperature
0 Degrees F
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4JN
- Zoro #
- G923361391
- UPC #
- 806372137081
- Country of Origin
- China
- Axial Motion
- 0.01 in
- Maximum Speed
- 7,600 RPM
- Torsional Stiffness
- 458 in-lb/rad
- Minimum Operating Temperature
- 0 Degrees F
- System of Measurement
- Inch
- Resistance Properties
- Oil Resistant
- For Misalignment Type
- Angular, Parallel
- Features
- Higher Resistance than EPDM, Torsional Flexibility is 15 Degrees
- Maximum Torque
- 120 in-lb
- Maximum Operating Temperature
- 200 Degrees F
- Item
- Coupling Sleeve
- Angular Misalignment
- 1 Degrees
- Insert Material
- Neoprene
- Application
- Prime Mover
- Weight
- 0.1 lb
- Horsepower @ 100 RPM
- 0.2 hp
- Parallel Misalignment
- 0.01 in
Dimensions
- Insert Width
- 1 1/4 in
- Outside Diameter
- 2 5/16 in
- Coupling Size
- 4
- Fits Chest Size
- Higher Resistance than EPDM, Torsional Flexibility is 15 Degrees
Description
Coupling Sleeve, Coupling Size 4, Maximum Speed 7,600 RPM, Maximum Torque 120 in-lb, Outside Diameter 2 5/16 in, Insert Construction 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.2 hp, Insert Material Neoprene, Insert Width 1 1/4 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 458 in-lb/rad, Axial Motion 0.01 in, Application Prime Mover, Maximum Operating Temperature 200 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.