Coupling Sleeves
- Mfr # 5JN
- Zoro # G723354074
product price:Â
$
22.69
/ea
Key Features
System of Measurement
Inch
Insert Material
Neoprene
Horsepower @ 100 RPM
0.4 hp
Outside Diameter
2 15/16 in
Resistance Properties
Oil Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5JN
- Zoro #
- G723354074
- UPC #
- 806372137098
- Country of Origin
- China
- System of Measurement
- Inch
- Insert Material
- Neoprene
- Horsepower @ 100 RPM
- 0.4 hp
- Resistance Properties
- Oil Resistant
- Maximum Torque
- 240 in-lb
- For Misalignment Type
- Angular, Parallel
- Axial Motion
- 0.015 in
- Item
- Coupling Sleeve
- Maximum Operating Temperature
- 200 Degrees F
- Minimum Operating Temperature
- 0 Degrees F
- Weight
- 0.2 lb
- Torsional Stiffness
- 916 in-lb/rad
- Application
- Prime Mover
- Parallel Misalignment
- 0.015 in
- Features
- Higher Resistance than EPDM, Torsional Flexibility is 15 Degrees
- Maximum Speed
- 7,600 RPM
- Angular Misalignment
- 1 Degrees
Dimensions
- Outside Diameter
- 2 15/16 in
- Coupling Size
- 5
- Insert Width
- 1 9/16 in
- Fits Chest Size
- Higher Resistance than EPDM, Torsional Flexibility is 15 Degrees
Description
Coupling Sleeve, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 240 in-lb, Outside Diameter 2 15/16 in, Insert Construction 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.4 hp, Insert Material Neoprene, Insert Width 1 9/16 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 916 in-lb/rad, Axial Motion 0.015 in, Application Prime Mover, Maximum Operating Temperature 200 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.