Groz 45555 Electric Oil Pump, 115V AC Motor, High Flow, 8 GPM

  • Mfr # OPM/115/HF

  • Zoro # G905989964


product price:  $1,067.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPM/115/HF
Zoro #
G905989964
UPC #
816139014470
Country of Origin
India

Description

groz 45555 115v ac high flow heavy duty electric oil drum transfer pump designed specifically to transfer bulk oils, hydraulic oils, antifreeze or antifreeze mixes. Non-corroding aluminum die cast pump body. A high horsepower to flow ratio assures adequate power to pump viscous fluids at low temperatures. Sintered powder metal gears. Self-priming, positive displacement design. Pump has an internal bypass valve to bypass flow if the discharge pressure exceeds bypass valve setting. Built-in 2" bung adaptor for mounting directly onto drums and tanks. Can be used to transfer used oil also. Just fitting a screen onto the suction tube makes it effective for transferring used oil.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.