Zoro Homepage

Aurora 5-Light 26" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 20095FTOI

  • Zoro # G1899802


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Frosted
Width
26 in
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20095FTOI
Zoro #
G1899802
UPC #
783209058385
Country of Origin
China

Dimensions

Width
26 in
Length
26 in
Height
23.5 in
Chain Length
36 in
Cord Length
120 in
Canopy Width
5 in
Canopy Height
1 in
Canopy Length
5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Frosted
Lamp Watts
60 W
Voltage
120 V
Number of Lights
5
Dimmable
Yes
Collection
Aurora
Light Type
Incandescent
Material
Steel, Glass
Bulb Included
No
Location Rating
Dry

Description

Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.