Zoro Homepage

Bali 1-Light 24" Wide 0 Pendant Light

  • Mfr # 14407NAWT

  • Zoro # G1891378


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Height
24
Length
Natrual
Width
Hemp Twine, Steel
Housing Finish
Natural and White
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14407NAWT
Zoro #
G1891378
UPC #
783209126541
Country of Origin
China

Dimensions

Height
24
Length
Natrual
Width
Hemp Twine, Steel
Size
Natrual
Overall Height
24
Thickness
120
Inside Diameter
145
Overall Length
24
Wire Length
120
Maximum Height
145
Cord Length
120 in
Maximum Hanging Length
145 in
Canopy Length
5 in
Canopy Width
5 in
Canopy Height
1.25 in

Description

Spherical dual shades constructed of woven string in two tone finish combinations, Natural with White inner and Chocolate with White inner. Shades are treated for weather resistance and are U.L. approved for damp location which make them perfect for outdoor living spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.