Zoro Homepage

Helix 4-Light 24" Wide Bronze Fusion Chandelier

  • Mfr # 24736BZF

  • Zoro # G1888797


product price: $748.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Size
Bronze Fusion
Width
Steel
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24736BZF
Zoro #
G1888797
UPC #
783209140165
Country of Origin
China

Dimensions

Size
Bronze Fusion
Width
Steel
Overall Length
14.5
Overall Height
24
Height
24
Thickness
120
Length
Bronze Fusion
Wire Length
120
Chain Length
36
Cord Length
120 in

Description

A frame of intersecting semi circles creates an interesting open air design. The frames are finished in our Bronze Fusion which is a contrasting combination of mottled bronze with polished accents. Many of these are large scale for the bold statement while some are pared back for attractive price points.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.