12ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 50PK
- Mfr # HD2-12FT-50PK
- Zoro # G924220420
product price:Â
$
479.99
/pk of 50, $9.60/ea
Free Shipping & Returns
Key Features
Cable Connector Type
HDMI
Color
Black
Number of Ports
1
Jacket Material
Nylon Braided
Number of Cables
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-12FT-50PK
- Zoro #
- G924220420
- UPC #
- 842113152746
- Country of Origin
- China
- Cable Connector Type
- HDMI
- Color
- Black
- Number of Ports
- 1
- Jacket Material
- Nylon Braided
- Number of Cables
- 50
- Item
- HDMI Cable
- Connection B
- HDMI
- For Use With
- Monitors, TVs, Laptops
- Connection A
- HDMI
Dimensions
- Length
- 12 ft
Description
50-Pack of 12-Foot HDMI 2.0 Cables - Large-Scale Deployment Ready
Fifty 12-foot HDMI cables is an order for large commercial installations - a full hotel property, a corporate campus, a school district rollout, or an event production company building a permanent kit. The 12-foot length is the go-to choice for fixed installs where the source and display aren't adjacent: wall-mounted screens, podium-to-projector runs, AV rack-to-display connections in boardrooms and training centers.
Built to HDMI 2.0 Standard at Every Unit
Every single cable in this 50-pack is manufactured to the same HDMI 2.0 specification: 18Gbps bandwidth, 4K Ultra HD at 60Hz, HDR10, Dolby Vision, ARC, and 3D. Gold-plated connectors on each end resist corrosion over years of use, and the 56-strand braided nylon jacket is reinforced to survive installation routing, cable ties, and daily operation in commercial environments. Consistent quality across the full quantity - not just the first few out of the box.
Universal Drop-In Compatibility
Backward compatible with HDMI 1.4. Works with any TV, monitor, projector, AV receiver, laptop, Blu-ray player, or streaming device - no drivers, no configuration, no compatibility research required.
Maximm's 50-pack is the choice for installers and facilities teams who need to get it done right, at scale, on budget.
Fifty 12-foot HDMI cables is an order for large commercial installations - a full hotel property, a corporate campus, a school district rollout, or an event production company building a permanent kit. The 12-foot length is the go-to choice for fixed installs where the source and display aren't adjacent: wall-mounted screens, podium-to-projector runs, AV rack-to-display connections in boardrooms and training centers.
Built to HDMI 2.0 Standard at Every Unit
Every single cable in this 50-pack is manufactured to the same HDMI 2.0 specification: 18Gbps bandwidth, 4K Ultra HD at 60Hz, HDR10, Dolby Vision, ARC, and 3D. Gold-plated connectors on each end resist corrosion over years of use, and the 56-strand braided nylon jacket is reinforced to survive installation routing, cable ties, and daily operation in commercial environments. Consistent quality across the full quantity - not just the first few out of the box.
Universal Drop-In Compatibility
Backward compatible with HDMI 1.4. Works with any TV, monitor, projector, AV receiver, laptop, Blu-ray player, or streaming device - no drivers, no configuration, no compatibility research required.
Maximm's 50-pack is the choice for installers and facilities teams who need to get it done right, at scale, on budget.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.