12ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 10PK
- Mfr # HD2-12ft-10PK
- Zoro # G324220983
product price:Â
$
51.75
/pk of 10, $5.18/ea
Key Features
Number of Ports
1
For Use With
Monitors, TVs, Laptops
Cable Connector Type
HDMI
Number of Cables
10
Connection B
HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-12ft-10PK
- Zoro #
- G324220983
- UPC #
- 842113130317
- Country of Origin
- China
- Number of Ports
- 1
- For Use With
- Monitors, TVs, Laptops
- Cable Connector Type
- HDMI
- Item
- HDMI Cable
- Number of Cables
- 10
- Connection B
- HDMI
- Color
- Black
- Connection A
- HDMI
- Jacket Material
- Nylon Braided
Dimensions
- Length
- 12 ft
Description
10-Pack of 12-Foot HDMI 2.0 Cables - Built for Installs That Need Quantity
A 10-pack of 12-foot cables is the right call when you're outfitting a classroom, conference suite, training lab, or hospitality property. Each room gets one, you have extras on the shelf for quick swaps, and you're not paying per-cable retail pricing to do it. At 12 feet, there's enough run to reach from a ceiling-mounted projector down to a podium, or from a wall-plate in a boardroom to the display mounted above it.
Performance That Holds Up in Professional Environments
Every cable in this pack is built to HDMI 2.0 specification - 18Gbps, 4K Ultra HD at 60Hz, HDR10, Dolby Vision, ARC, and 3D. Gold-plated connectors resist corrosion from repeated plug/unplug cycles, and the reinforced 56-strand braided nylon jacket holds up to daily handling without fraying. These aren't cables that need to be babied - they're built for regular use.
Drop-In Replacement for Any HDMI Setup
Fully backward compatible with HDMI 1.4. Plug into any display, AV system, or source device - no configuration required. Ideal for IT teams, AV integrators, facilities managers, and anyone who needs reliable HDMI connections across multiple rooms.
Maximm: professional-grade cables in the quantity you actually need.
A 10-pack of 12-foot cables is the right call when you're outfitting a classroom, conference suite, training lab, or hospitality property. Each room gets one, you have extras on the shelf for quick swaps, and you're not paying per-cable retail pricing to do it. At 12 feet, there's enough run to reach from a ceiling-mounted projector down to a podium, or from a wall-plate in a boardroom to the display mounted above it.
Performance That Holds Up in Professional Environments
Every cable in this pack is built to HDMI 2.0 specification - 18Gbps, 4K Ultra HD at 60Hz, HDR10, Dolby Vision, ARC, and 3D. Gold-plated connectors resist corrosion from repeated plug/unplug cycles, and the reinforced 56-strand braided nylon jacket holds up to daily handling without fraying. These aren't cables that need to be babied - they're built for regular use.
Drop-In Replacement for Any HDMI Setup
Fully backward compatible with HDMI 1.4. Plug into any display, AV system, or source device - no configuration required. Ideal for IT teams, AV integrators, facilities managers, and anyone who needs reliable HDMI connections across multiple rooms.
Maximm: professional-grade cables in the quantity you actually need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.