15ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 10PK
- Mfr # HD2-15ft-10PK
- Zoro # G524219282
product price:
$
82.35
/pk of 10, $8.24/ea
Key Features
Number of Ports
1
Jacket Material
Nylon Braided
Cable Connector Type
HDMI
Number of Cables
10
Connection B
HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-15ft-10PK
- Zoro #
- G524219282
- UPC #
- 842113130331
- Country of Origin
- China
- Number of Ports
- 1
- Item
- HDMI Cable
- Jacket Material
- Nylon Braided
- Cable Connector Type
- HDMI
- Number of Cables
- 10
- Connection B
- HDMI
- Connection A
- HDMI
- For Use With
- Monitors, TVs, Laptops
- Color
- Black
Dimensions
- Length
- 15 ft
Description
Scale Your AV Setup - 4K HDMI 15-Foot Cables, 10-Pack
Ten cables at 15 feet is the professional installer's choice. Whether you're equipping a hotel corridor, outfitting a conference facility, staging a multi-room rental property, or stocking up for a school AV department, the 10-Pack delivers consistent, professional-grade performance across every single install.
Every Cable Performs the Same
HDMI 2.0 certified, 18Gbps bandwidth, 4K Ultra HD at 60Hz - these aren't budget fill-in cables. Every cable in this pack has the same gold-plated connectors, the same braided nylon jacket, and the same full feature support: HDR, ARC, 3D, and Ethernet Channel. When you're wiring multiple rooms, you need to know every cable will perform identically. These do.
Built for Installation Environments
At 15 feet, each cable covers the standard room span for hotel rooms, guest suites, corporate meeting rooms, and classroom AV installs. The braided jacket handles furniture routing, ceiling drops, and wall runs without degrading over time. Backward compatible with HDMI 1.4 hardware, so they drop into any existing infrastructure.
Supports: 4K@60Hz • HDR • ARC • 3D • Ethernet Channel • HDMI 1.4+ backward compatible
Professional installations demand professional cables. Maximm HDMI 2.0 - 15 Foot 10-Pack.
Ten cables at 15 feet is the professional installer's choice. Whether you're equipping a hotel corridor, outfitting a conference facility, staging a multi-room rental property, or stocking up for a school AV department, the 10-Pack delivers consistent, professional-grade performance across every single install.
Every Cable Performs the Same
HDMI 2.0 certified, 18Gbps bandwidth, 4K Ultra HD at 60Hz - these aren't budget fill-in cables. Every cable in this pack has the same gold-plated connectors, the same braided nylon jacket, and the same full feature support: HDR, ARC, 3D, and Ethernet Channel. When you're wiring multiple rooms, you need to know every cable will perform identically. These do.
Built for Installation Environments
At 15 feet, each cable covers the standard room span for hotel rooms, guest suites, corporate meeting rooms, and classroom AV installs. The braided jacket handles furniture routing, ceiling drops, and wall runs without degrading over time. Backward compatible with HDMI 1.4 hardware, so they drop into any existing infrastructure.
Supports: 4K@60Hz • HDR • ARC • 3D • Ethernet Channel • HDMI 1.4+ backward compatible
Professional installations demand professional cables. Maximm HDMI 2.0 - 15 Foot 10-Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.