Shop MAXIMM
See all product information
Create Account
1ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 50PK
- Mfr # HD2-1FT-50PK
- Zoro # G024220986
product price:
$
264.99
/pk of 50, $5.30/ea
Free Shipping & Returns
Key Features
Cable Connector Type
HDMI
Jacket Material
Nylon Braided
Color
Black
Connection A
HDMI
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-1FT-50PK
- Zoro #
- G024220986
- UPC #
- 810102872876
- Country of Origin
- China
- Item
- HDMI Cable
- Cable Connector Type
- HDMI
- Jacket Material
- Nylon Braided
- Color
- Black
- Connection A
- HDMI
- Number of Ports
- 1
- For Use With
- Monitors, TVs, Laptops
- Connection B
- HDMI
- Number of Cables
- 50
Dimensions
- Length
- 1 ft
Description
Bulk Short Patch Cables - 50-Pack of 1ft 4K HDMI Cables
When you’re cabling a large venue, a hotel property, a school district, or a commercial display network, you need quantity and quality in the same box. This 50-pack of 1ft Maximm HDMI 2.0 cables delivers both.
At this quantity, you’re covered for large rack builds, digital signage installations, multi-display conference rooms, and broadcast or production environments where HDMI patch cabling is a recurring need. Order once, deploy everywhere.
Full HDMI 2.0 Spec - Every Cable
18Gbps bandwidth, 4K@60Hz resolution support, HDR, Dolby Vision, ARC, and HDCP 2.2 compliance. Every cable in the pack performs identically - no filler units, no spec variance. Backward compatible with HDMI 1.4 and 1.3 for legacy equipment compatibility.
Built for Volume Installs
A braided nylon jacket resists abrasion and tangling during high-volume deployment. 24K gold-plated connectors ensure consistent signal integrity across every connection point. Reinforced strain-relief molding protects the cable at both terminations.
Ideal for system integrators, facilities managers, AV contractors, IT departments, and resellers needing reliable 1ft HDMI patch cable stock.
When you’re cabling a large venue, a hotel property, a school district, or a commercial display network, you need quantity and quality in the same box. This 50-pack of 1ft Maximm HDMI 2.0 cables delivers both.
At this quantity, you’re covered for large rack builds, digital signage installations, multi-display conference rooms, and broadcast or production environments where HDMI patch cabling is a recurring need. Order once, deploy everywhere.
Full HDMI 2.0 Spec - Every Cable
18Gbps bandwidth, 4K@60Hz resolution support, HDR, Dolby Vision, ARC, and HDCP 2.2 compliance. Every cable in the pack performs identically - no filler units, no spec variance. Backward compatible with HDMI 1.4 and 1.3 for legacy equipment compatibility.
Built for Volume Installs
A braided nylon jacket resists abrasion and tangling during high-volume deployment. 24K gold-plated connectors ensure consistent signal integrity across every connection point. Reinforced strain-relief molding protects the cable at both terminations.
Ideal for system integrators, facilities managers, AV contractors, IT departments, and resellers needing reliable 1ft HDMI patch cable stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.