3ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 50PK
- Mfr # HD2-3FT-50PK
- Zoro # G924220154
product price:Â
$
293.99
/pk of 50, $5.88/ea
Free Shipping & Returns
Key Features
Color
Black
Connection A
HDMI
Number of Ports
1
Connection B
HDMI
Jacket Material
Nylon Braided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-3FT-50PK
- Zoro #
- G924220154
- UPC #
- 842113193633
- Country of Origin
- China
- Color
- Black
- Connection A
- HDMI
- Number of Ports
- 1
- Item
- HDMI Cable
- Connection B
- HDMI
- Jacket Material
- Nylon Braided
- For Use With
- Monitors, TVs, Laptops
- Cable Connector Type
- HDMI
- Number of Cables
- 50
Dimensions
- Length
- 3 ft
Description
Bulk HDMI Cables for Large-Scale Deployments. The Maximm 3ft HDMI Cable 50-Pack is the choice for large AV installations, system integrators, and procurement teams who need a proven, branded cable solution at scale. Fifty 3-foot cables, all to the same spec, delivered in a single order. Full HDMI 2.0 Spec on Every Cable. Each cable is rated for 18Gbps bandwidth with full HDMI 2.0 compliance - supporting 4K Ultra HD at 60Hz, HDR, Dolby Vision, and ARC. Whether you're deploying 10 screens or all 50, every cable performs identically. Contractor-Grade Durability. Braided nylon jacketing protects against the wear and tear of large-scale installation work - routing through walls, under desks, through cable trays, and into racks. Gold-plated connectors provide a secure, oxide-free contact point that maintains signal integrity in high-humidity, high-traffic, and high-dust environments. Works Across Every HDMI Generation. Backward compatible with HDMI 1.4, 1.3, and earlier specifications. Covers legacy equipment and current-generation hardware in the same installation without compatibility concerns. Why the 50-Pack? Designed for large-scale deployment projects - university lecture halls, hotel room AV, large corporate campuses, stadium or venue installations, and government facilities. Order once, deploy across an entire project, and keep a supply on hand for ongoing maintenance and replacements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.