6ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 50PK
- Mfr # HD2-6FT-50PK
- Zoro # G124220510
product price:Â
$
309.99
/pk of 50, $6.20/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Jacket Material
Nylon Braided
Cable Connector Type
HDMI
Number of Cables
50
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-6FT-50PK
- Zoro #
- G124220510
- UPC #
- 842113177657
- Country of Origin
- China
- Number of Ports
- 1
- Jacket Material
- Nylon Braided
- Cable Connector Type
- HDMI
- Number of Cables
- 50
- Color
- Black
- Connection B
- HDMI
- Connection A
- HDMI
- Item
- HDMI Cable
- For Use With
- Monitors, TVs, Laptops
Dimensions
- Length
- 6 ft
Description
Bulk Stock. Zero Compromises on Quality. Fifty 6ft HDMI cables, each built to the same specification as the single-pack version. The 6ft length is the industry standard for most display installations - long enough for nearly any mounting configuration, short enough to keep cable runs clean and manageable. At 50 units, you're stocking a warehouse shelf, a service van, or an installation cart - not just a drawer. Every Cable is HDMI 2.0 Certified. 18Gbps bandwidth supports 4K Ultra HD at 60Hz, HDR10, Dolby Vision, ARC, and eARC. Gold-plated connectors prevent oxidation and ensure consistent signal integrity across the full run. Braided nylon jacket resists abrasion, flexing, and the wear that comes from repeated install-and-remove cycles in commercial environments. Who Needs 50. AV installation companies who bid jobs by the cable. IT departments standardizing display infrastructure across a large office or campus. Retailers setting up in-store display walls. Event production teams building temporary AV rigs. Distributors stocking for resale. At this quantity, per-unit cost drops significantly and you carry your own buffer stock. Universal Compatibility. Works across the entire HDMI device ecosystem: TVs, monitors, projectors, digital signage displays, gaming consoles, media servers, laptops, and set-top boxes. Compatible with HDMI 1.4 and later - one SKU covers every device in the field.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.