Shop MAXIMM
See all product information
Create Account
12ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 5PK
- Mfr # HD2-12FT-5PK
- Zoro # G824220049
product price:Â
$
53.99
/pk of 5, $10.80/ea
Key Features
Connection A
HDMI
Color
Black
Jacket Material
Nylon Braided
Connection B
HDMI
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-12FT-5PK
- Zoro #
- G824220049
- UPC #
- 842113129663
- Country of Origin
- China
- Connection A
- HDMI
- Color
- Black
- Item
- HDMI Cable
- Jacket Material
- Nylon Braided
- Connection B
- HDMI
- Number of Ports
- 1
- For Use With
- Monitors, TVs, Laptops
- Number of Cables
- 5
- Cable Connector Type
- HDMI
Dimensions
- Length
- 12 ft
Description
Five 12-Foot HDMI Cables - Enough for the Whole Setup
When you're wiring up a multi-display workstation, a dedicated home theater room, or a conference room that needs reliable HDMI connections at every seat, buying one cable at a time gets old fast. This 5-pack of 12-foot HDMI 2.0 cables gives you the quantity to wire the whole room in one order, with one to spare if a cable gets damaged or repurposed elsewhere.
18Gbps HDMI 2.0 - No Compromise at Distance
At 12 feet, signal integrity matters. These cables are built to the full HDMI 2.0 spec: 18Gbps bandwidth, 4K Ultra HD at 60Hz, HDR10, Dolby Vision, ARC, and 3D support. Gold-plated connectors lock in a clean connection at both ends, and the 56-strand braided nylon jacket means the cable can flex through cable management guides, conduit, or under floor runners without developing internal breaks over time.
Universal Compatibility
Backward compatible with HDMI 1.4 - works with every TV, projector, monitor, game console, AV receiver, Blu-ray player, and streaming device on the market. No firmware, no drivers, no adapters.
Five cables, one decision. Maximm keeps it simple.
When you're wiring up a multi-display workstation, a dedicated home theater room, or a conference room that needs reliable HDMI connections at every seat, buying one cable at a time gets old fast. This 5-pack of 12-foot HDMI 2.0 cables gives you the quantity to wire the whole room in one order, with one to spare if a cable gets damaged or repurposed elsewhere.
18Gbps HDMI 2.0 - No Compromise at Distance
At 12 feet, signal integrity matters. These cables are built to the full HDMI 2.0 spec: 18Gbps bandwidth, 4K Ultra HD at 60Hz, HDR10, Dolby Vision, ARC, and 3D support. Gold-plated connectors lock in a clean connection at both ends, and the 56-strand braided nylon jacket means the cable can flex through cable management guides, conduit, or under floor runners without developing internal breaks over time.
Universal Compatibility
Backward compatible with HDMI 1.4 - works with every TV, projector, monitor, game console, AV receiver, Blu-ray player, and streaming device on the market. No firmware, no drivers, no adapters.
Five cables, one decision. Maximm keeps it simple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.