1ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 5PK
- Mfr # HD2-1FT-5PK
- Zoro # G524220004
Key Features
Specifications
Details
- MFR #
- HD2-1FT-5PK
- Zoro #
- G524220004
- UPC #
- 842113129267
- Country of Origin
- China
- For Use With
- Monitors, TVs, Laptops
- Item
- HDMI Cable
- Connection A
- HDMI
- Number of Cables
- 5
- Number of Ports
- 1
- Color
- Black
- Connection B
- HDMI
- Cable Connector Type
- HDMI
- Jacket Material
- Nylon Braided
Dimensions
- Length
- 1 ft
Description
When space is the constraint, a 1-foot HDMI cable is the right tool. Behind a TV, inside an AV rack, between a wall plate and a nearby port-a 1ft cable keeps your setup tight and professional without the tangled excess of a longer cord.
The Maximm 1ft HDMI Cable is built to the full HDMI 2.0 standard: 4K at 60Hz, 18Gbps bandwidth, HDCP 2.2 compliance, and Audio Return Channel (ARC) support. Every cable in this pack handles HDR content without signal compromise, making it equally at home in a consumer entertainment setup or a professional display install.
Construction holds up where cheaper cables fail. A military-grade braided nylon sleeve protects the cable body from wear and kinking, while 24K gold-plated connectors maintain a corrosion-free, secure connection at both ends. The result is a cable you can plug and unplug repeatedly without worrying about signal degradation over time.
The 5-Pack is sized for a complete home theater build. You have enough cables to connect every device in your setup-TV, AV receiver, soundbar, gaming console, streaming device-with one left over as a spare. Works with any HDMI 2.0-compatible source or display: PS5, Xbox Series X, Apple TV, Nvidia Shield, projectors, monitors, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.