Shop MAXIMM
See all product information
Create Account
8ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 5PK
- Mfr # HD2-8FT-5PK
- Zoro # G524219374
product price:
$
29.99
/pk of 5, $6.00/ea
Key Features
Jacket Material
Nylon Braided
Connection B
HDMI
For Use With
Monitors, TVs, Laptops
Cable Connector Type
HDMI
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-8FT-5PK
- Zoro #
- G524219374
- UPC #
- 842113129564
- Country of Origin
- China
- Jacket Material
- Nylon Braided
- Connection B
- HDMI
- For Use With
- Monitors, TVs, Laptops
- Cable Connector Type
- HDMI
- Number of Ports
- 1
- Connection A
- HDMI
- Color
- Black
- Number of Cables
- 5
- Item
- HDMI Cable
Dimensions
- Length
- 8 ft
Description
When 6ft doesn’t quite reach, 8ft covers it. Maximm’s 8ft HDMI cable is built for the setups where source and display have real separation - TV wall-mounted above a fireplace, media console on the opposite side of the room, AV receiver tucked in a cabinet below a mounted display. 8ft gives you the reach without the excess. Full spec, no compromise. HDMI 2.0 certified, 18Gbps bandwidth - supports 4K@60Hz, HDR10, Dolby Vision, ARC, VRR, and HDCP 2.2. Built for repeat use. 32AWG copper core, nylon braid rated at 10,000+ bend cycles, 24K gold-plated connectors. Signal integrity maintained through installation, removal, and reinstallation. Works with everything HDMI. TV, PS5, Xbox Series X|S, Nintendo Switch, PC, Mac, projector, soundbar, AV receiver, Blu-ray, Roku, Fire TV, Apple TV, and more. UL Listed. 1-year warranty. US-based support.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.