15ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 20PK
Mfr # HD2-15ft-20PK
Zoro # G124219972
Key Features
Specifications
Details
- MFR #
- HD2-15ft-20PK
- Zoro #
- G124219972
- UPC #
- 842113130348
- Country of Origin
- China
- Item
- HDMI Cable
- For Use With
- Monitors, TVs, Laptops
- Color
- Black
- Connection A
- HDMI
- Jacket Material
- Nylon Braided
- Number of Cables
- 20
- Cable Connector Type
- HDMI
- Number of Ports
- 1
- Connection B
- HDMI
Description
Twenty 15ft HDMI cables - for equipping a full floor, building, or event. The 15ft length handles the most common commercial run: wall-mounted display to presenter's podium, conference room screen to table-level HDMI plate, classroom projector to instructor's desk. Twenty cables means a full deployment done in one shipment.
Built to HDMI 2.0 specification with 18Gbps throughput, each cable delivers stable 4K 60Hz output with HDR, Dolby Vision, and Deep Color. HDCP 2.2 compliant for protected content across all major streaming and media platforms. ARC support for audio-return installations. Every cable in the pack is identical - same materials, same performance, same warranty - so you can deploy all twenty with confidence.
The braided nylon construction is built for environments where cables get touched, repositioned, and routed repeatedly. Abrasion-resistant against cable trays, wall clips, and furniture edges. The jacket stays intact through the lifespan of the installation, not just the initial setup. Gold-plated connectors resist oxidation in the variable-temperature environments common in commercial spaces - churches, auditoriums, conference centers, warehouses.
Works with all commercial-grade displays, projectors, AV receivers, HDMI switchers, extenders, and matrix switches. Whether you're an AV integrator, a facilities manager, or an IT department outfitting multiple rooms, this is the bulk order that makes sense. Backed by Maximm's lifetime warranty on every cable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.