15ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 5PK
- Mfr # HD2-15FT-5PK
- Zoro # G724219839
product price:
$
69.65
/pk of 5, $13.93/ea
Key Features
Number of Cables
5
Connection A
HDMI
Number of Ports
1
Connection B
HDMI
For Use With
Monitors, TVs, Laptops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-15FT-5PK
- Zoro #
- G724219839
- UPC #
- 842113129694
- Country of Origin
- China
- Number of Cables
- 5
- Connection A
- HDMI
- Number of Ports
- 1
- Connection B
- HDMI
- For Use With
- Monitors, TVs, Laptops
- Jacket Material
- Nylon Braided
- Cable Connector Type
- HDMI
- Item
- HDMI Cable
- Color
- Black
Dimensions
- Length
- 15 ft
Description
AV-Ready Everywhere - 4K HDMI 15-Foot Cables, 5-Pack
Five cables at 15 feet each - enough to wire an entire home theater, a rental property, or a commercial AV installation in one shot. The 5-Pack is built for people who are serious about their setups: every TV, monitor, and display in the space gets a dedicated high-quality cable, with one to spare.
Consistent Signal, Room to Room
Every cable in this pack meets the HDMI 2.0 specification - 18Gbps, 4K@60Hz, HDR, ARC. No mixing cheap cables with quality ones and wondering which one is causing the flicker. Gold-plated connectors on every cable mean consistent, corrosion-resistant connections throughout your entire installation.
The Right Length for Real Installations
At 15 feet, each cable reaches across a living room, from ceiling projector to floor-level player, or along a long wall run without needing extension hardware. The braided nylon jacket holds up to repeated routing through tight spaces and furniture gaps - professional-grade durability at a multi-pack price.
Supports: 4K@60Hz • HDR • ARC • 3D • Ethernet Channel • HDMI 1.4+ backward compatible
Wire smarter, wire once. Maximm HDMI 2.0 - 15 Foot 5-Pack.
Five cables at 15 feet each - enough to wire an entire home theater, a rental property, or a commercial AV installation in one shot. The 5-Pack is built for people who are serious about their setups: every TV, monitor, and display in the space gets a dedicated high-quality cable, with one to spare.
Consistent Signal, Room to Room
Every cable in this pack meets the HDMI 2.0 specification - 18Gbps, 4K@60Hz, HDR, ARC. No mixing cheap cables with quality ones and wondering which one is causing the flicker. Gold-plated connectors on every cable mean consistent, corrosion-resistant connections throughout your entire installation.
The Right Length for Real Installations
At 15 feet, each cable reaches across a living room, from ceiling projector to floor-level player, or along a long wall run without needing extension hardware. The braided nylon jacket holds up to repeated routing through tight spaces and furniture gaps - professional-grade durability at a multi-pack price.
Supports: 4K@60Hz • HDR • ARC • 3D • Ethernet Channel • HDMI 1.4+ backward compatible
Wire smarter, wire once. Maximm HDMI 2.0 - 15 Foot 5-Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.