Compressed Air Tubing, 1" I.D.

  • Mfr # M6033

  • Zoro # G507352401


product price:  $914.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.24 in
Standards
ASTM F1282, ASTM F1979
Color
Blue
Material
HDPE
Includes
Beveling Tool, Cutter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M6033
Zoro #
G507352401
UPC #
094084603301
Country of Origin
China

Dimensions

Wall Thickness
0.24 in
Inside Diameter
1 in
Overall Length
300 ft
Outside Diameter
1 1/4 in
PEX Copper Tube Size
1 in

Details

Standards
ASTM F1282, ASTM F1979
Color
Blue
Material
HDPE
Item
Maxline compressed air tubing
Includes
Beveling Tool, Cutter
Reinforcement
Aluminum Core
Application
Air
Features
Leak Proof
Jacket Color
Blue
Flexibility
Semi-Flexible
For Fluid Type
Compressed Air
Fitting Compatibility
Compression
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
200 psi @ 73 Degrees F
Maximum Vacuum Pressure
29 in Hg
Food and Beverage Compatibility
Non-Potable Water
Jacket Material
HDPE

Description

Maxline compressed air tubing, Application Air, Color Blue, Food Application Not Applicable, Hardness Not Applicable, Inside Diameter 1 in, Jacket Color Blue, Jacket Material HDPE, Material HDPE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 29 in Hg, Outside Diameter 1 1/4 in, Overall Length 300 ft, Peristaltic Pump Compatible Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.