Shop MAXLITE
See all product information
Create Account
LED Flat Panel
- Mfr # MLFP14G616WCSCREMTA
- Zoro # G724971492
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Lumen Selectable
Selectable
Dimmable
Yes
Overall Width
11 7/8 in
Light Output
2,240 lm, 2,660 lm, 3,640 lm, 4,480 lm
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLFP14G616WCSCREMTA
- Zoro #
- G724971492
- UPC #
- 767627089503
- Country of Origin
- Mexico
- Item
- LED Flat Panel
- Lumen Selectable
- Selectable
- Dimmable
- Yes
- Light Output
- 2,240 lm, 2,660 lm, 3,640 lm, 4,480 lm
- Color Temperature
- 3000K, 3500K, 4000K, 5000K, 6500K
- Rated Life
- 100,000 hr
- Voltage
- 120 to 277V AC
- Ambient Temperature - Maximum
- 122 Degrees F
- For Bulb Type
- LED
- Maximum Fixture Wattage
- 32 W
- Color Selectable
- Selectable
- Color Rendering Index
- 80
- Sensor Type
- Daylight Sensor
- Dimming Range
- 100% to 10%
- Lens Type
- Diffuser
- Series
- MLFP
- Standards
- DLC Premium, Energy Star, ETL Listed, UL Listed
- Includes
- J-Box
- Dimming Method
- 0-10V
- Ambient Temperature - Minimum
- -4 Degrees F
- Lens Shape
- Flat
- LED Replacement For
- 2 Lamp T8
Description
Lens Shape Flat, 3000K, 3500K, 4000K, 5000K, 6500K, LED Replacement For 2 Lamp T8, Sensor Type Daylight Sensor, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup Yes, MLFP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.