Shop WESTGATE
See all product information
Create Account
12V ADJ. SLIM PUCK LIGHT, ETL, 5000K, WHITE, 4.5W
- Mfr # PL12ADJ-50K-WH
- Zoro # G524885241
product price:Â
$
49.79
/ea
Key Features
Lumens
250LM
Width
2.76 in
Weight
0.27 lb
Standards
ETL
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL12ADJ-50K-WH
- Zoro #
- G524885241
- UPC #
- 845060027013
- Country of Origin
- Indonesia
Dimensions
- Width
- 2.76 in
- Height
- 0.98 in
- Length
- 2.76 in
Details
- Lumens
- 250LM
- Item
- 12V Adj. Slim Puck Light
- Weight
- 0.27 lb
- Standards
- ETL
- Lighting Technology
- LED
- Housing Finish
- White
- Fixture Wattage
- 4.5W
- Ambient Temp. Range
- -4 Degrees to 104 Degrees F
- Color Temperature
- 5000 K
- Lens Type
- Glass Lens
- Voltage
- 12V AC
- Dimmable
- TRIAC dimming
- Housing Material
- Durable Polycarbonate Housing
Description
The Westgate PL12ADJ-50K-WH is a 12v adj. slim puck light. It delivers 250LM of 5000K light at 4.5W. Operates on 12VAC input power. Constructed of durable polycarbonate housing in a white finish. Dimming: TRIAC dimming. Key specifications: operating temperature -4 DegF to 104 DegF. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.