Mcr Safety

Prem Goatskin Mig Tig Kevlar, M, PK12


product price: $175.99
/pk 12, $14.67/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material Goatskin
  • Thumb Style Wing
  • Glove Size M
  • Glove Back Material Goatskin
  • Glove Leather Grade A
See all product information

Product Information

Dimensions

Glove Size M
Cuff Length 4.5 in

Details

Palm Material Goatskin
Thumb Style Wing
Glove Back Material Goatskin
Item Welding Gloves,MIG, TIG,M/8,PK12
Glove Leather Grade A
Color White
Stitching Material Kevlar(R)
Glove Cut Gunn - Full Back
Cuff Material Goatskin
Oil Resistant No
Glove Liner Material Kevlar(R)
Thumb Sweat Wipe No
Includes Double Palm No
Insulated Yes
Leather Palm Process Grain
Cuff Color Blue
Glove Features Insulated
ANSI/ISEA Puncture Force 74 N
Includes Red Palm No
Glove Hand Style Left and Right
Cut-Resistance Coverage Full
ANSI/ISEA Abrasion Cycles 2,900
Includes Glide Patch No
Brand and Series MCR Safety Gloves For Glory 4850K
Includes Pinch Point Protection No
Leather Color White
Cuff Style Gauntlet
Waterproof No
Max. Temp. 280 Degrees F
ANSI/ISEA Cut Level A3
Includes ID Panel No
ANSI/ISEA Abrasion Level 3
Water Resistant No
Leather Glove Liner Type Kevlar(R) Liner
Glove Materials Goatskin
Includes Padded Palm No
Leather Glove Style Work
Glove Back Color White
Reflective Backing No
Glove Construction Cut and Sewn
Rope Channel Reinforcement No
Leather Grade Premium
Series Gloves For Glory
ANSI/ISEA Puncture Level 3
EN 388 Rating 2222
Standards ANSI/ISEA 105:2016, EN 388
ANSI/ISEA Cut Load 1,247 g
Includes Pull Strap No
Touchscreen Compatible No
High-Visibility No

Description

Welding Gloves,MIG, TIG,M/8,PK12, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size M, Color White, Cuff Material Goatskin, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.