
3.63 in. W X 6.75 in. L A6 White Envelopes 100 pk
Mfr # 75100
Zoro # G206438338
product price: $2.39
/ea
Sold in multiples of 24 for $57.36
Key Features
Color
White
Envelope Closure
Gummed
Type
Business
Printed Design/Pattern/Texture
Plain
Mailer/Envelope Length
6 1/2"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
75100
Zoro #
G206438338
UPC #
43100751007
Country of Origin
China
Dimensions
Mailer/Envelope Length
6 1/2"
Mailer/Envelope Width
3 5/8"
Details
Item
Envelope
Color
White
Envelope Closure
Gummed
Type
Business
Printed Design/Pattern/Texture
Plain
Description
Plain white envelopes are ideal for use in the home or at the office. No. 6-3/4. Seal with gummed flap.
- • 3.625 inch x 6.5 inch size
- • Made of paper
- • White color
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.