
Standard Side-Flap Classification Folder Dividers, 1 Fastener, Letter Size, Manila, 100PK
Mfr # 52411
Zoro # G123332368
product price:Â $36.95
/pk 100, $0.37/eaKey Features
Size
Letter
Divider Color
Manila
Divider Fastener Capacity
2 in
Number of Fasteners
1
Divider Material
Manila
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
52411
Zoro #
G123332368
UPC #
641752576292
Country of Origin
United States
Dimensions
Size
Letter
Details
Item
Classification Folder Divider
Divider Color
Manila
Divider Fastener Capacity
2 in
Number of Fasteners
1
Divider Material
Manila
Fasteners per Divider
1
Description
Quickly convert normal, everyday file folders into classification folders with Medical Arts Press Standard Side-Flap Classification Folder Dividers. Scored fold line makes it easy to line them up accurately along your folder's seam, and their convenient adhesive strip runs the full length of that fold, ensuring a secure hold. Though designed to convert standard file folders into classification folders, if you simply need to further subdivide your pre-existing classification folders, these add-on dividers are equally effective.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.