Ergo Europa Men's - CT EH SR SF - Black/Grey - 7D
Mfr # MC152-7D
Zoro # G222926420
product price: $139.99
/pr
Free Shipping & Returns
Key Features
Waterproof
No
Color
Black/Grey
Style Number
MC152
Midsole Material
EVA
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC152-7D
Zoro #
G222926420
UPC #
198311018637
Country of Origin
Cambodia
Dimensions
Size
7
Footwear Width
D
Details
Waterproof
No
Color
Black/Grey
Style Number
MC152
Item
Hands Free Sneaker
Midsole Material
EVA
Gender
Men
Metatarsal Guard
No
Series
Ergo Europa
Liner Material
Textile
Outsole Material
Rubber
Standards
CT, EH, SR, SF
Removable Insole
Yes
Footwear Closure Type
Lace Up
Upper Material
Textile
Toe Type
Composite
Description
Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.