Ergo Europa Women's - CT EH SR SF - Black/Grey - 9D

  • Mfr # MC156-9D

  • Zoro # G122926520


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Style Number
MC156
Metatarsal Guard
No
Waterproof
Yes
Removable Insole
Yes
Color
Black/Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC156-9D
Zoro #
G122926520
UPC #
198311019542
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
D

Details

Style Number
MC156
Metatarsal Guard
No
Waterproof
Yes
Removable Insole
Yes
Color
Black/Grey
Series
Ergo Europa
Standards
CT, EH, WP, SR
Gender
Women
Liner Material
Moisture Wicking Mesh
Midsole Material
PU
Toe Type
Composite
Footwear Closure Type
Lace Up
Item
Hands Free Sneaker
Upper Material
Leather

Description

Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.