Mega Compressor
Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI
Mfr # MP-5510G
Zoro # G7902402
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,389.99
Free 30-Day Returns
Key Features
- Tank Size 10 Gallon
- HP 5.5
- Tank Type Wheel Barrow
- Max. Pressure 125 PSI
- Includes Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE FC-E-300R Type E-Xtra Piloted Flange Bearing (059160 FC E 300R)
- CONTINENTAL 3/4" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026292)
- FESTO Coupling Socket KD4-1/2-I (KD4-1/2-I)
- KOYO Small Ball Bearings 9-30Mm (EE4SZZ)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 2V41C60VC (2V41C60VC)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-230/3)
- Mega Compressor Air Compressors