Mega Compressor
Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled
Mfr # MP-9022G
Zoro # G7902350
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,669.99
Free 30-Day Returns
Key Features
- Tank Size 22 Gallon
- HP 9
- Tank Type Wheel Barrow
- Max. Pressure 125 PSI
- Includes Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 6 mm, Metric, 1/8", NPT (9235-06x1.0-02)
- MAC 24V-DC 120PSI PNEUMATIC SOLENOID VALVE (45A-BA1-DDAJ-1KA)
- WEG 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E56-S)
- GOODMAN 0131P00025S Fan Motor, Outdoor (0131P00025)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP (35WC83)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- Mega Compressor Air Compressors