Shop SIOUX TOOLS

EXT DIE GRINDER 18K RPM 6MM

  • Mfr # SXG05S18M6
  • Zoro # G724296625

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Power Source
Air Powered
Speed - Maximum
18,000 RPM
Application
Grinding
Air Inlet Type
NPT
Hose Size - Minimum
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SXG05S18M6
Zoro #
G724296625
UPC #
781150387677
Country of Origin
United States
Item
Air-Powered Grinder
Power Source
Air Powered
Speed - Maximum
18,000 RPM
Application
Grinding
Air Inlet Type
NPT
Switch Type
Lockoff Lever
Standards
CE
Number of Speed Settings
Adjustable
Horsepower
0.5 hp
Air Pressure
90 psig
Air Consumption
23 scfm
Bearing Type
Ball
Tool Style
Straight Extended
Features
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Tool Series
200
Tool Weight
2.1 lb
Anti-Restart Technology
Yes
Robot Mounting Components Included
Tool Only
Air Inlet Gender
Female
Vibration Level
4.28 m/sq sec
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Case Included
No
Accessory Free Tool Change
Yes
Grip Style
Straight
Material Application
Steel; Wood
Switch Location
Top
Dust Management
None
Includes
Collet, Wrenches
Anti-Vibration Technology
Yes
Handle Material
Aluminum with Rubber Grip
Safety Features
Lock-Off Throttle Lever

Dimensions

Hose Size - Minimum
3/8 in
Collet Size
6 mm
Overall Length
11 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Length
11 in

Description

Air-Powered Grinder, Horsepower 0.5 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight Extended, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.