Shop METABO

AngleGrinder, 6inDia, 9,600RPM, 13.5A

  • Mfr # WEP 15-150 QUICK

  • Zoro # G9794644


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Voltage
120V AC
Nominal Amps
14
No Load RPM
9,600 RPM
Lock-on
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WEP 15-150 QUICK
Zoro #
G9794644
UPC #
787721245933
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Cord Length
8 ft
Spindle Thread Size
5/8"-11
Tool Length
12 13/32 in
Overall Length
15 3/16 in
Wheel Diameter
6 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
14
No Load RPM
9,600 RPM
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
Clip For Cut-Off Guard, Flange Nut, Guard, Inner Support Flange, Side Handle
Number of Pieces
5
Tool Weight
5.7 lb
Number of Conductors
2
Speed Type
Single
Handle Design
Barrel Grip
Features
Auto-Stop Carbon Brush, Tacho Constamatic Full-Wave Electronics
Corded/Banded
Corded
Brushless Motor
No
Series
WEP 15-150
Application
Brushing, Cutting and Tuckpointing, Finishing, Grinding and Milling, Material Removal, Metal Fabrication, Metalworking, Surface Preparation
Duty
Heavy Duty
Lock-Off Switch
Yes
Anti-Vibration Technology
Yes
Current
13.5 A
Safety Features
Adjustable Guard, Overload Protection, Anti-Restart Technology, Safety Clutch, Soft Start
Vibration Level
1.5 m/sq sec
Grip Style
Barrel Grip
Speed Ranges
9,600 to 9,600 RPM
Accessory Free Tool Change
Yes
Tether Style
Not Tether Capable
Switch Location
Bottom
Number of Speed Settings
Continuous
Power Source
Corded
Kit Contents
(1) Bare Tool, (1) Guard
For Wheel Type
Type 27
Dust Management
Dust Guard
Head Type
Standard Head
Case Included
No
Minimum Speed
9,600 RPM
Anti-Kickback Clutch Type
Mechanical
Guard Adjustment
Toolless Adjustable
Electrical Protection
Overload Protection, Soft Start
Lock-On Switch
No
Max. Speed
9,600 RPM
Anti-Restart Technology
Yes
Tool Series
WEP 15-150
Handle Type
Barrel Grip
Maximum Speed
9,600 RPM

Description

The METABO - WEP 15-150 QUICK, listed under the category of Angle Grinders & Accessories, operates on a corded electric source with a current of 13.5 A. It is a non-brushless tool featuring a 6-inch wheel diameter. The mechanical anti-kickback clutch aims to enhance control during heavy grinding. Although it doesn't come with a case, it utilizes a barrel grip style, but the convenience of use may vary based on individual user preferences and usage conditions. It can be used for different applications as directed in the instruction manual.

Key Features:

  • The tool includes a built-in quick-release mechanism for consumable changeover. Effectiveness might depend on the type and model of the consumables, and proper use of the tool.
  • Incorporates an anti-restart mechanism designed to potentially aid in preventing automatic restarts after power interruptions. Manual restart is necessary for operation post power interruptions.
  • Comes equipped with a lock-off switch designed to help reduce the risk of accidental startup.
  • Features a soft-start mechanism designed to control the initial motor start, possibly reducing motor strain. However, the actual lifespan of the tool is dependent on the maintenance, usage, and other factors.
  • The Angle Grinder has a maximum speed capacity of up to 9,600 RPM. Actual operating speed may vary based on the applied load and usage conditions.
  • Comes with an 8 ft cord. The extent of movement during operation may vary based on setup and work conditions.
  • The package includes attachments such as a clip for cut-off guard, flange nut, guard, inner support flange, and side handle.
  • Dimensions of the tool are a length of 12 13/32 inches and a weight of 5.7 lb.
  • The tool operates at a voltage ranging from 110-120V AC.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.