Shop METABO HPT

Air Nail Gun, NPT, Aluminum

  • Mfr # NT50A5M
  • Zoro # G115191195

product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Belt Hook: Ambidextrous belt Hook can be Mounted on the Left or Right Side of Tool for user Preference, Precision Nose: Narrow Nose Piece and a Short Center Height Allows for Nail Placement in Hard to Reach Areas and Corners
Includes
372210 Tool Bag, 875679 Safety Glasses, 885887 No-Mar Tip
Firing Mode
Bump, Sequential
Tool Weight
2.9 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NT50A5M
Zoro #
G115191195
UPC #
717709020955
Country of Origin
Taiwan, Province of China
Item
Air Nail Gun
Air Inlet
1/4 in NPT
Features
Belt Hook: Ambidextrous belt Hook can be Mounted on the Left or Right Side of Tool for user Preference, Precision Nose: Narrow Nose Piece and a Short Center Height Allows for Nail Placement in Hard to Reach Areas and Corners
Includes
372210 Tool Bag, 875679 Safety Glasses, 885887 No-Mar Tip
Firing Mode
Bump, Sequential
Tool Weight
2.9 lb
Collation Angle
Straight
Housing Material
Aluminum
Nail Capacity
100
Tip
No-Mar
Handle Type
Rubber Grip
Standards
ANSI
Collation Type
Glue
For Nail Head Style
Brad
For Nail Gauge
18 ga
Collation Style
Strip
Min. Air Pressure
70 psi
Nail Gun Type
Brad
Air Pressure
120 psi
Air Pressure Range
70 to 120 psi
Power Source
Air-Powered
Max. Fastening Rate
5 per second
Max. Air Pressure
120 psi
Air Inlet Type
NPT
Fastening Rate - Maximum
5 nails per second
Air Pressure - Minimum
70 psi
For Workpiece Material
Wood
Air Pressure - Maximum
120 psi
Flow per Shot
2.27 cfm
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Depth Control
Yes
Overall Height
9 3/16 in
For Nail Shank Diameter
0.039 in to 0.049 in
Overall Length
10 1/2 in
For Nail Length Range
5/8 in to 2 in
Overall Width
2 3/8 in
For Nail Penny Size
1d, 2d, 3d, 4d, 5d, 6d
For Nail Length - Minimum
5/8 in
For Nail Length - Maximum
2 in
Wire Rope Length
10 1/2 in
Length
10 1/2 in
Fits Chest Size
Belt Hook: Ambidextrous belt Hook can be Mounted on the Left or Right Side of Tool for user Preference, Precision Nose: Narrow Nose Piece and a Short Center Height Allows for Nail Placement in Hard to Reach Areas and Corners

Description

Air Nail Gun, Power Source Air-Powered, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Exhaust Location Rear, Tool Brand Metabo HPT, Firing Mode Bump, Sequential, Tip No-Mar, Depth Control Yes, Max. Fastening Rate 5 per second, Collation Style Strip, Collation Type Glue, Collation Angle Straight, For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.