Shop METABO HPT

Corded Angle Grinder

  • Mfr # WP 13-125 Quick
  • Zoro # G523744297

product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

For Workpiece Material
Metal, Steel
Guard Adjustment
Toolless Adjustable
Current
12 A
Number of Pieces
4
Brake Type
Mechanical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WP 13-125 Quick
Zoro #
G523744297
UPC #
662911176344
Country of Origin
Germany
Item
Corded Angle Grinder
For Workpiece Material
Metal, Steel
Guard Adjustment
Toolless Adjustable
Current
12 A
Number of Pieces
4
Brake Type
Mechanical
Application
Cutting and Tuckpointing
Accessory Free Tool Change
Yes
Kit Contents
(1) Bare Tool, (1) Guard
Maximum Speed
11,000 RPM
Standards
ANSI, OSHA
Power Source
Corded
Switch Type
Slide
For Wheel Type
Type 27
Minimum Speed
11,000 RPM
Voltage
120V AC
Dust Management
Dust Guard
Features
Auto-Stop Carbon Brushes, Rotatable Gear Housing, Dust Guard, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Quick Disc Change at the Push of a Button without Tools, with the Metabo M-Quick System, Tool-Free Adjustable Guard, Twist-Proof
Anti-Kickback Clutch Type
Mechanical
Tether Style
Not Tether Capable
Switch Location
Top
Tool Series
Quick
Head Type
Standard Head
Tool Weight
5.3 lb
Handle Material
Plastic
Handle Type
Barrel Grip
Number of Conductors
3
Plug Type
Three-Prong
Housing Material
Plastic
Plug Type Compatibility
United States
Number of Speed Settings
1
Vibration Level
5.6 m/sq sec
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Length
11 3/8 in
Cord Length
8 ft
Spindle Thread Size
5/8"-11 UNC
Wheel Diameter
4 1/2 in, 5 in
Wire Rope Length
11 3/8 in
Length
11 3/8 in
Fits Chest Size
Auto-Stop Carbon Brushes, Rotatable Gear Housing, Dust Guard, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Quick Disc Change at the Push of a Button without Tools, with the Metabo M-Quick System, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 12 A, Minimum Speed 11,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 11 3/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Housing Material Plastic, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Mechanical, Dust Management Dust Guard, Vibration Level 5.6 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.