Shop METABO HPT

Corded Angle Grinder

  • Mfr # WP 13-150 RT
  • Zoro # G123744536

product price: 
$
225.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Pieces
6
Kit Contents
(1) Bare Tool, (1) Guard
Spindle Thread Size
5/8"-11 UNC
Plug Type Compatibility
United States
Housing Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WP 13-150 RT
Zoro #
G123744536
UPC #
662911176177
Country of Origin
Germany

Dimensions

Spindle Thread Size
5/8"-11 UNC
Cord Length
13 ft
Overall Length
13 3/8 in
Wheel Diameter
6 in
Wire Rope Length
13 3/8 in
Length
13 3/8 in
Fits Chest Size
Anti-Vibration Handle, Ergonomic Grip, Rotatable Gear Head, Tool-Free Guard Change

Details

Item
Corded Angle Grinder
Number of Pieces
6
Kit Contents
(1) Bare Tool, (1) Guard
Plug Type Compatibility
United States
Housing Material
Plastic
Plug Type
Three-Prong
Dust Management
Dust Protection Grille
Current
11 A
Number of Conductors
3
For Wheel Type
Type 27
Vibration Level
6.8 m/sq sec
Switch Type
Trigger
Handle Type
Rat Tail
Power Source
Corded
Guard Adjustment
Toolless Adjustable
Standards
ANSI, OSHA
For Workpiece Material
Metal, Stainless Steel
Anti-Kickback Clutch Type
Mechanical
Features
Anti-Vibration Handle, Ergonomic Grip, Rotatable Gear Head, Tool-Free Guard Change
Safety Features
Safety Clutch
Includes
Guard, Inner Flange, M-Quick Nut, Metabo Vibratech (MVT) Side Handle
Voltage
120V AC
Accessory Free Tool Change
Yes
Handle Material
Plastic
Number of Speed Settings
1
Switch Location
Side
Tool Weight
6.9 lb
Minimum Speed
7,000 RPM
Application
Grinding and Milling, Metal Fabrication, Roughing-Down
Maximum Speed
10,000 RPM
Tether Style
Not Tether Capable
Tool Series
RT
Head Type
Standard Head
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Corded Angle Grinder, Wheel Diameter 6 in, Current 11 A, Minimum Speed 7,000 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 13 3/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Housing Material Plastic, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Not Applicable, Dust Management Dust Protection Grille, Vibration Level 6.8 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.