Shop METABO HPT

Corded Angle Grinder

  • Mfr # WEPB 19-180 RT DS
  • Zoro # G923744569

product price: 
$
444.99
/ea
Free Shipping & Returns

Key Features

Includes
Guard, Metabo Vibratech (MVT) Side Handle
Guard Adjustment
Toolless Adjustable
Brake Type
Electronic
For Wheel Type
Type 27
Features
Auto-Stop Carbon Brushes, Electronic Soft Start and Restart Protection, Rotatable Gear Housing, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Steel Ring for Carabiner to Secure the Angle Grinder from Falling when Working at Great Heights, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEPB 19-180 RT DS
Zoro #
G923744569
UPC #
662911176160
Country of Origin
Germany
Item
Corded Angle Grinder
Includes
Guard, Metabo Vibratech (MVT) Side Handle
Guard Adjustment
Toolless Adjustable
Brake Type
Electronic
For Wheel Type
Type 27
Features
Auto-Stop Carbon Brushes, Electronic Soft Start and Restart Protection, Rotatable Gear Housing, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Steel Ring for Carabiner to Secure the Angle Grinder from Falling when Working at Great Heights, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof
Application
Cutting and Tuckpointing, Industrial Grinding Application, Overhead Application
Number of Conductors
3
Number of Speed Settings
1
Switch Type
Trigger
Kit Contents
(1) Bare Tool, (1) Guard
Head Type
Standard Head
Voltage
120V AC
Number of Pieces
2
Accessory Free Tool Change
No
Minimum Speed
8,200 RPM
Switch Location
Side
Dust Management
Dust Protection Grille
For Workpiece Material
Metal, Steel
Standards
ANSI, OSHA
Tool Series
RT DS Seal
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Soft Start, Deadman's Switch, Anti-Restart Technology
Anti-Kickback Clutch Type
Mechanical
Tool Weight
6.4 lb
Tether Style
Not Tether Capable
Vibration Level
8 m/sq sec
Power Source
Corded
Plug Type Compatibility
United States
Plug Type
Three-Prong
Housing Material
Die-Cast Aluminum
Current
15 A
Handle Type
Rat Tail
Handle Material
Plastic, Rubber
Maximum Speed
8,200 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Spindle Thread Size
5/8"-11 UNC
Wheel Diameter
7 in
Cord Length
8 ft
Overall Length
21 3/4 in
Wire Rope Length
21 3/4 in
Length
21 3/4 in
Fits Chest Size
Auto-Stop Carbon Brushes, Electronic Soft Start and Restart Protection, Rotatable Gear Housing, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Steel Ring for Carabiner to Secure the Angle Grinder from Falling when Working at Great Heights, Tacho-Constamatic (TC)-Full Wave Electronics: Fast Work Progress by Means of Constant Speed Under Load, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 7 in, Current 15 A, Minimum Speed 8,200 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 21 3/4 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Die-Cast Aluminum, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Electronic, Dust Management Dust Protection Grille, Vibration Level 8 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.