Shop METABO HPT

Corded Angle Grinder

  • Mfr # W 24-180 MVT
  • Zoro # G723744370

product price: 
$
336.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Includes
Guard, Metabo Vibratech (MVT) Side Handle
Plug Type
Three-Prong
Switch Location
Top
Tool Series
MVT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W 24-180 MVT
Zoro #
G723744370
UPC #
662911176054
Country of Origin
Germany
Item
Corded Angle Grinder
Voltage
120V AC
Includes
Guard, Metabo Vibratech (MVT) Side Handle
Plug Type
Three-Prong
Switch Location
Top
Tool Series
MVT
Head Type
Standard Head
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes
Guard Adjustment
Toolless Adjustable
Handle Type
Barrel Grip
Standards
ANSI, OSHA
Dust Management
Dust Protection Grille
For Workpiece Material
Masonry, Metal
Tool Weight
12.6 lb
Maximum Speed
8,450 RPM
Minimum Speed
8,450 RPM
Application
Cutting and Tuckpointing
Kit Contents
(1) Bare Tool, (1) Guard
Current
15 A
Anti-Kickback Clutch Type
Mechanical
Number of Conductors
3
Number of Pieces
2
Plug Type Compatibility
United States
Handle Material
Plastic, Rubber
Power Source
Corded
Number of Speed Settings
1
Switch Type
Trigger
For Wheel Type
Type 27
Tether Style
Not Tether Capable
Vibration Level
7.8 m/sq sec
Accessory Free Tool Change
Yes
Features
Auto-Stop Carbon Brushes, Dust Protection, Metabo Safety Switch Prevents Unintentional Start, MVT Vibratech Side Handle, Rotating Main Handle and Side Handle can be Mounted in 3 Positions for Optimal Handle Position, Even While Cutting, Tool-Free Adjustable Guard, Twist-Proof
Housing Material
Metal
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Spindle Thread Size
5/8"-11 UNC
Overall Length
21 1/2 in
Wheel Diameter
7 in
Cord Length
13 ft
Wire Rope Length
21 1/2 in
Length
21 1/2 in
Fits Chest Size
Auto-Stop Carbon Brushes, Dust Protection, Metabo Safety Switch Prevents Unintentional Start, MVT Vibratech Side Handle, Rotating Main Handle and Side Handle can be Mounted in 3 Positions for Optimal Handle Position, Even While Cutting, Tool-Free Adjustable Guard, Twist-Proof

Description

Corded Angle Grinder, Wheel Diameter 7 in, Current 15 A, Minimum Speed 8,450 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 21 1/2 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Housing Material Metal, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Not Applicable, Dust Management Dust Protection Grille, Vibration Level 7.8 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.