Corded Angle Grinder

  • Mfr # WEV 15-125 QUICK
  • Zoro # G123744338
product price: 
$
280.99
/ea
Free Shipping & Returns

Key Features

Kit Contents
(1) Bare Tool, (1) Guard
Number of Speed Settings
6
Voltage
120V AC
For Workpiece Material
Metal, Stainless Steel
Power Source
Corded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WEV 15-125 QUICK
Zoro #
G123744338
UPC #
662911176238
Country of Origin
Germany
Item
Corded Angle Grinder
Kit Contents
(1) Bare Tool, (1) Guard
Number of Speed Settings
6
Voltage
120V AC
For Workpiece Material
Metal, Stainless Steel
Power Source
Corded
Housing Material
Polycarbonate
Number of Pieces
4
Minimum Speed
2,800 RPM
Plug Type Compatibility
United States
Standards
ANSI, OSHA
Application
Cutting and Tuckpointing
Features
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Rotatable Gear Housing, Metabo S-Automatic Mechanical Safety Clutch, Tool-Free Adjustable Guard, Twist-Proof, Vario Tacho Constamatic (VTC) Full-Wave Electronics with Thumbwheel
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Vibration Level
4.8 m/sq sec
Head Type
Standard Head
Handle Type
Barrel Grip
Handle Material
Plastic, Rubber
Anti-Kickback Clutch Type
Mechanical
Plug Type
Three-Prong
Switch Location
Top
Switch Type
Slide
Maximum Speed
11,000 RPM
Number of Conductors
3
For Wheel Type
Type 27
Tool Weight
5.5 lb
Accessory Free Tool Change
No
Dust Management
Dust Protection Grille
Current
13.5 A
Tether Style
Not Tether Capable
Tool Series
Quick
Brake Type
Electronic
Guard Adjustment
Toolless Adjustable
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes, Overload Protection, Anti-Restart Technology, Safety Clutch, Soft Start
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Length
12 1/8 in
Spindle Thread Size
5/8"-11 UNC
Cord Length
13 ft
Wheel Diameter
5 in
Wire Rope Length
12 1/8 in
Length
12 1/8 in
Fits Chest Size
Auto-Stop Carbon Brushes, Electronic Overload Protection, Soft Start and Restart Protection, Rotatable Gear Housing, Metabo S-Automatic Mechanical Safety Clutch, Tool-Free Adjustable Guard, Twist-Proof, Vario Tacho Constamatic (VTC) Full-Wave Electronics with Thumbwheel

Description

Corded Angle Grinder, Wheel Diameter 5 in, Current 13.5 A, Minimum Speed 2,800 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 12 1/8 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Polycarbonate, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Electronic, Dust Management Dust Protection Grille, Vibration Level 4.8 m/sq sec

Ratings & reviews