Corded Angle Grinder

  • Mfr # WP 13-150 Quick
  • Zoro # G523744310
product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes
Spindle Thread Size
5/8"-11 UNC
Plug Type
Three-Prong
Includes
Clip-On Cutting Wheel Guard, Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Standards
ANSI, OSHA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WP 13-150 Quick
Zoro #
G523744310
UPC #
662911176351
Country of Origin
Germany

Dimensions

Spindle Thread Size
5/8"-11 UNC
Overall Length
12 1/2 in
Wheel Diameter
6 in
Cord Length
8 ft
Wire Rope Length
12 1/2 in
Length
12 1/2 in
Fits Chest Size
Auto-Stop Carbon Brushes, Rotatable Gear Housing, Dust Guard, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Quick Disc Change at the Push of a Button without Tools, with the Metabo M-Quick System, Tool-Free Adjustable Guard, Twist-Proof

Details

Item
Corded Angle Grinder
Safety Features
Adjustable Tool-Free Guard, Auto Stop Carbon Brushes
Plug Type
Three-Prong
Includes
Clip-On Cutting Wheel Guard, Guard, Inner Support Flange, M-Quick Flange Nut, Metabo Vibratech (MVT) Side Handle
Standards
ANSI, OSHA
Head Type
Standard Head
For Wheel Type
Type 27
Handle Material
Plastic
Switch Location
Top
Number of Conductors
3
Anti-Kickback Clutch Type
Mechanical
Switch Type
Slide
Tether Style
Not Tether Capable
Accessory Free Tool Change
No
Number of Speed Settings
1
Kit Contents
(1) Bare Tool, (1) Guard
Features
Auto-Stop Carbon Brushes, Rotatable Gear Housing, Dust Guard, MVT Vibratech Side Handle, Metabo S-Automatic Torque Limiting Clutch, Quick Disc Change at the Push of a Button without Tools, with the Metabo M-Quick System, Tool-Free Adjustable Guard, Twist-Proof
Handle Type
Barrel Grip
Power Source
Corded
Voltage
120V AC
Current
12 A
Maximum Speed
10,000 RPM
Plug Type Compatibility
United States
For Workpiece Material
Metal, Steel
Number of Pieces
5
Vibration Level
5.8 m/sq sec
Tool Weight
5.5 lb
Guard Adjustment
Toolless Adjustable
Housing Material
Plastic
Tool Series
Quick
Brake Type
Mechanical
Dust Management
Dust Guard
Application
Cutting and Tuckpointing
Minimum Speed
10,000 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Corded Angle Grinder, Wheel Diameter 6 in, Current 12 A, Minimum Speed 10,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 12 1/2 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Plastic, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Mechanical, Dust Management Dust Guard, Vibration Level 5.8 m/sq sec

Ratings & reviews