Shop METABO HPT

Corded Angle Grinder

  • Mfr # WPB 13-150 Quick DS
  • Zoro # G723744400

product price: 
$
280.99
/ea
Free Shipping & Returns

Key Features

Dust Management
Dust Protection Grille
Safety Features
Auto Stop Carbon Brushes, Burst-Protection, Tether Capable, Safety Clutch, Anti-Vibration Handle, Brake
Features
Auto-Stop Carbon Brushes, Burst-Proof Guard, Drop Secure Tethering Point, Metabo Safety Slip Clutch, MVT Vibratech Side Handle, Quick Wheel Change System, Rotatable Gear Housing, Safety Brake, Winding Protection Grid
Housing Material
Composite
Tool Weight
6.4 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WPB 13-150 Quick DS
Zoro #
G723744400
UPC #
662911176368
Country of Origin
Germany
Item
Corded Angle Grinder
Dust Management
Dust Protection Grille
Safety Features
Auto Stop Carbon Brushes, Burst-Protection, Tether Capable, Safety Clutch, Anti-Vibration Handle, Brake
Features
Auto-Stop Carbon Brushes, Burst-Proof Guard, Drop Secure Tethering Point, Metabo Safety Slip Clutch, MVT Vibratech Side Handle, Quick Wheel Change System, Rotatable Gear Housing, Safety Brake, Winding Protection Grid
Housing Material
Composite
Tool Weight
6.4 lb
Anti-Kickback Clutch Type
Mechanical
For Workpiece Material
Metal, Steel
Brake Type
Mechanical
Application
Finishing, Surface Work, Weld Removal
Tool Series
Quick DS
Handle Type
Barrel Grip
Number of Pieces
4
Guard Adjustment
Toolless Adjustable
Standards
ANSI, OSHA
Switch Location
Top
Handle Material
Plastic, Rubber
Number of Speed Settings
1
Plug Type Compatibility
United States
Power Source
Corded
Vibration Level
5.9 m/sq sec
Accessory Free Tool Change
No
Kit Contents
(1) Bare Tool, (1) Guard
Head Type
Standard Head
Includes
Inner Flange, Locking Nut, Side Handle, Type 27 Wheel Guard - 4 1/2 in and 6 in
Maximum Speed
10,000 RPM
Minimum Speed
10,000 RPM
Number of Conductors
3
Plug Type
Three-Prong
Switch Type
Paddle
Current
12 A
Voltage
120V AC
Tether Style
Not Tether Capable
For Wheel Type
Type 27
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Wheel Diameter
6 in
Cord Length
13 ft
Spindle Thread Size
5/8"-11 UNC
Overall Length
12 3/4 in
Wire Rope Length
12 3/4 in
Length
12 3/4 in
Fits Chest Size
Auto-Stop Carbon Brushes, Burst-Proof Guard, Drop Secure Tethering Point, Metabo Safety Slip Clutch, MVT Vibratech Side Handle, Quick Wheel Change System, Rotatable Gear Housing, Safety Brake, Winding Protection Grid

Description

Corded Angle Grinder, Wheel Diameter 6 in, Current 12 A, Minimum Speed 10,000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 12 3/4 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change No, Head Type Standard Head, Housing Material Composite, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Brake Type Mechanical, Dust Management Dust Protection Grille, Vibration Level 5.9 m/sq sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.