8 ' 2-Bulb Fluorescent T12 Strip Light Fixture
- Mfr # SSF296T124WP
- Zoro # G221879611
product price:Â
$
148.99
/ea
Key Features
Bulb Type
Fluorescent
Length
96 in
Watts
60 W
Number of Bulbs
2
Fixture Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSF296T124WP
- Zoro #
- G221879611
- UPC #
- 80083520565
- Country of Origin
- Mexico
- Bulb Type
- Fluorescent
- Watts
- 60 W
- Number of Bulbs
- 2
- Fixture Housing Material
- Steel
- Hardware Included
- Yes
- Light Color
- White
- Voltage
- 120V
- Bulb Shape
- T12
- Bulb Base Type
- Single Pin
- Lamp Included
- No
Dimensions
- Length
- 96 in
Description
T12 fluorescent strip light fixtures ideal for general lighting task lighting and accent lighting. Features a slim design and a range of mounting options. A simple flip-up socket design cuts down on installation time while long-lasting fluorescent lamps and tool-free wire cover allow for easy maintenance. Works well for lighting cove ceilings and closets to hallways and display cases. Commercial grade with die-formed cold-rolled steel construction. 120V input FCC Class B rated. Uses (2) T12 40 watt lamps (not included). cULus listed for damp location.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.