Zoro Homepage

Aluminum 5/16 HP Centrifugal Pump 12V

  • Mfr # WPX701

  • Zoro # G4585472


product price: $751.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
5/16 hp
Voltage - Pumps
12V DC
Phase - Pumps
1
Housing Material - Pumps
Aluminum
Inlet Size - Pumps
3/8 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPX701
Zoro #
G4585472
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/8 in NPT
Outlet Size - Pumps
3/8 in NPT
Length
4 in
Manufacturers Warranty Length
1 yr
Height
4 7/8 in
Width
4 in
Manufacturer Warranty Length
1 yr
Overall Height
4.8 in
Compatible Intake Pipe Size
3/8 in
Compatible Discharge Pipe Size
3/8 in
Overall Width
4 in
Overall Length
4 in

Details

HP - Pumps
5/16 hp
Voltage - Pumps
12V DC
Phase - Pumps
1
Housing Material - Pumps
Aluminum
Max. Pressure - Pumps
50 psi
Max. Head
92 ft
Motor Enclosure - Pumps
Open Dripproof
Outlet
3/8" NPT
Housing Material
Aluminum
Max. Specific Gravity
0.95
GPM of Water @ 50 Ft. of Head
0.96
Amps
10/13.5
Impeller Type
Gerotor
Min. GPM @ Head
0.3 @ 70 ft
Impeller Material
Steel
Motor RPM
2000
Bearing Type
Ball
GPM of Water @ 5 Ft. of Head
2.0
GPH of Water @ 5 Ft. of Head
2.0
GPM of Water @ 15 Ft. of Head
1.58
HP
5/16
GPM of Water @ 25 Ft. of Head
1.5
Item
Vehicle Pump
Motor Type
Brushed
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Phase
Single
Wetted Materials
Anodized Aluminum, Steel, Steel Bearing, Viton
GPM of Water @ 60 Ft. of Head
0.73
GPM of Water @ 10 Ft. of Head
1.65
Seal Material
Viton
Voltage
12VDC
Inlet Pressure
50 psi
GPM of Water @ 70 Ft. of Head
0.28
Max. Liquid Temp.
185 Degrees F
Max. GPM @ Head
2 @ 4 ft
Includes
Adjustable Pressure Relief Valve
Duty
Continuous
Max. Pressure
50 psi
GPM @ 1 Ft. of Head
2.03
GPM of Water @ 40 Ft. of Head
1.13
Inlet
3/8" NPT
Best Efficiency Range GPM @ Head
0.80 to 1.25 gpm @ 58 to 35 ft
GPM of Water @ 20 Ft. of Head
1.75
Motor Enclosure
Open Dripproof
GPM of Water @ 0 Ft. of Head
2.05
GPM of Water @ 30 Ft. of Head
1.42
GPM @ 7 Feet of Head
1.8
GPM of Water @ 80 Ft. of Head
0.16
Best Efficiency GPM @ Head
0.85 gpm @ 58 ft
Max. Case Pressure
70 psi
Seal Type
Double Lip
Flow Rate @ 80 ft of Head (Maximum)
0.16 gpm
Specific Gravity (Maximum)
0.95
Shaft Material
Stainless Steel
Discharge Type
NPT
Flow Rate @ 30 ft of Head (Maximum)
1.42 gpm
Pump Housing Material
Aluminum
Nameplate Voltage
12V DC
Flow Rate @ 20 ft of Head (Maximum)
1.75 gpm
For Use With Potable Systems
No
Feet of Head (Minimum)
2.03 ft
Shut Off Pressure (Maximum)
50 psi
Flow Rate @ 60 ft of Head (Maximum)
0.73 gpm
Flow Rate @ 40 ft of Head (Maximum)
1.13 gpm
Maximum Feet of Head
92 ft
Flow Rate @ 10 ft of Head (Maximum)
1.65 gpm
Maximum RPM
2,000 RPM
Best Efficiency Head
58 ft
Flow Rate @ 70 ft of Head (Maximum)
0.28 gpm
Horsepower
5/16 hp
Wetted Material
Aluminum, Steel, Viton
Intake Type
NPT
Priming
Manual
Features
Double-Lip Seal, Preset Pressure Relief Valve and a Steel Gerotor
NPSHr
50 psi
Minimum Media Temperature
35 Degrees F
Duty Cycle
Continuous
Impeller Design
Gerotor
Flow Rate @ 50 ft of Head (Maximum)
0.96 gpm
Flow Rate @ 1 ft of Head (Maximum)
2.03 gpm
Flow Rate @ 5 ft of Head (Maximum)
2 gpm
Best Efficiency Flow
0.85 gpm
Volute Material
Anodized Aluminum

Description

Vehicle Pump, Phase Single, Pump Housing Material Aluminum, Horsepower 5/16 hp, Nameplate Voltage 12V DC, Flow Rate @ 40 ft of Head (Maximum) 1.13 gpm, Flow Rate @ 60 ft of Head (Maximum) 0.73 gpm, Flow Rate @ 80 ft of Head (Maximum) 0.16 gpm, Maximum Feet of Head 92 ft, Compatible Intake Pipe Size 3/8 in, Intake Type NPT, Compatible Discharge Pipe Size 3/8 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 5 ft of Head (Maximum) 2 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.