Zoro Homepage

Aluminum 5/16 HP Centrifugal Pump 12V

  • Mfr # WPX752

  • Zoro # G4546832


product price: $469.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
5/16 hp
Voltage - Pumps
12V DC
Phase - Pumps
1
Housing Material - Pumps
Aluminum
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPX752
Zoro #
G4546832
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Length
6 11/16 in
Height
5 13/16 in
Width
4 in
Overall Length
6.6 in
Compatible Intake Pipe Size
1 1/2 in
Overall Width
4 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Overall Height
5.8 in

Details

HP - Pumps
5/16 hp
Voltage - Pumps
12V DC
Phase - Pumps
1
Housing Material - Pumps
Aluminum
Max. Pressure - Pumps
35 psi
Max. Head
10 1/10 ft
Motor Enclosure - Pumps
Open Dripproof
Best Efficiency Range GPM @ Head
17.50 to 30 gpm @ 6.90 to 4.60 ft
Outlet
1"
Amps
4/12
Max. Specific Gravity
1.16
GPM @ 7 Feet of Head
17
GPM of Water @ 40 Ft. of Head
0
GPM of Water @ 30 Ft. of Head
0
Best Efficiency GPM @ Head
25 gpm @ 5.8 ft
Voltage
12VDC
GPM of Water @ 60 Ft. of Head
0
Max. Pressure
35 psi
GPM of Water @ 20 Ft. of Head
0
Inlet Pressure
30 psi
GPM of Water @ 50 Ft. of Head
0
GPM of Water @ 5 Ft. of Head
28.5
Housing Material
Aluminum
HP
5/16
GPM of Water @ 15 Ft. of Head
0
Min. GPM @ Head
10 @ 8.2 ft
GPM of Water @ 0 Ft. of Head
44
GPM of Water @ 80 Ft. of Head
0
Item
Vehicle Pump
Max. Case Pressure
35 psi
Max. GPM @ Head
40 @ 2.3 ft
Bearing Type
Ball
GPM of Water @ 70 Ft. of Head
0
Seal Material
Carbon, Ceramic
Impeller Material
Aluminum
Max. Liquid Temp.
250 Degrees F
GPM @ 1 Ft. of Head
42
Phase
Single
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Motor RPM
2200
Inlet
1-1/2"
Impeller Type
Open
Duty
Continuous
Motor Enclosure
Open Dripproof
GPM of Water @ 10 Ft. of Head
1
Motor Type
Brushed
GPM of Water @ 25 Ft. of Head
0
Wetted Materials
Aluminum, Anodized Aluminum, Carbon/Ceramic, Stainless Steel, Stainless Steel Bearing
GPH of Water @ 5 Ft. of Head
29
Flow Rate @ 5 ft of Head (Maximum)
28.5 gpm
Duty Cycle
Continuous
Shaft Material
Stainless Steel
Maximum Feet of Head
10.1 ft
Wetted Material
Aluminum, Carbon, Ceramic, Stainless Steel
Flow Rate @ 1 ft of Head (Maximum)
42 gpm
Priming
Manual
Nameplate Voltage
12V DC
Flow Rate @ 10 ft of Head (Maximum)
1 gpm
Impeller Design
Open
Pump Housing Material
Aluminum
Best Efficiency Head
6 ft
Features
Double-Lip Seal, Preset Pressure Relief Valve and a Steel Gerotor
Seal Type
Double Lip
Discharge Type
NPT
Specific Gravity (Maximum)
1.16
Horsepower
5/16 hp
NPSHr
30 psi
Maximum RPM
2,200 RPM
For Use With Potable Systems
No
Shut Off Pressure (Maximum)
35 psi
Intake Type
NPT
Best Efficiency Flow
25 gpm
Volute Material
Anodized Aluminum

Description

Vehicle Pump, Phase Single, Pump Housing Material Aluminum, Horsepower 5/16 hp, Nameplate Voltage 12V DC, Maximum Feet of Head 10.1 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 5 ft of Head (Maximum) 28.5 gpm, Flow Rate @ 10 ft of Head (Maximum) 1 gpm, Priming Manual, Seal Material Carbon, Ceramic, Best Efficiency Head 6 ft

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.