Men's Work Boot, 10 1/2 W, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594747


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594747
UPC #
043538375318
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
Internal
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Predominant Footwear Color
Brown
Footwear Sole Pattern
Lug
Ninety Degree Heel
Yes
Shank Material
Steel
Max. Heat Rating
572 Degrees F
Footwear Construction Type
Cemented
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Liner Material
Synthetic Fabric
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Waterproof Type
None
Wide Toe Cap
No
Upper Boot Material
All Leather
Non Metallic Upper
No
Removable Insole
Yes
Insulated
No
Static Dissipative
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.77
Non-Marking Sole
No
Footwear Shank Type
Steel
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Heat Resistant
Yes
Series
PILOT EXALTO
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.69
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Liner Technology
Dri-Lex(R)
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.77
All-Leather Upper
Yes
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Closure
Lace Up
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Dri-Lex(R)
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.